Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Lockout/Tagout Station, Keyed Differently (Discontinued)
Mfr # LC585E
Zoro # G4229111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical/Valve Lockout
- Includes (1) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (1) Lockout Cabinet (45558), (1) OSHA Lockout Summary Sheet, (2) 3-In-1 Plug Lockouts (45842), (2) Gate Valve Lockout 2.5 to 5 in (65561), (2) No-Hole Circuit Breaker Lockout (45308), (2) Wall Switch Lockout (49428), (25) Danger Tags (49310), (3) Multi-Pole Breaker Lockout (45307), (3) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), (3) Nylon Lockout Padlocks 1.5 in Shackle KD Yellow (99570), (6) 1.5 in Steel Lockout Hasp (49255)
- For Lockout Type Electrical & Valve
- Color Black/Yellow
- Number of Components 91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LC585E
- Zoro # G4229111
- UPC # 754473437800
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Depth | 9 in |
Height | 17 1/8 in |
Width | 13 1/2 in |
Dimensions (H x W) | 18 in x 14 in |
Overall Depth | 9.5 in |
Overall Height | 18 in |
Overall Width | 14 in |
Delete - Station Size | Large (40+ Lockout Devices) |
Description
Lockout/Tagout Center, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (2) 3-in-1 Plug Lockouts (45842), (2) No-Hole Circuit Breaker Lockout (45308), (2) Wall Switch Lockout (65392), (3) Multi-Pole Breaker Lockout (45307), Filled Yes, Number of Hasps Included 6, Number of Lockouts Included 91, Number of Padlocks Included 6, Number of Tags Included 25, Visibility Inside None, For Lockout Type Electrical & Valve, Language English, Mount Type Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.