Shop All Valve Lockout Devices
Brady
Lockout Valve Base, Fits Sz Up to 1.6 W
Mfr # 50899
Zoro # G4956847
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-19/32 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/4 in
- Lockout Material Fiberglass Reinforced Nylon
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50899
- Zoro # G4956847
- UPC # 754473508999
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-19/32 in |
For Maximum Padlock Shackle Diameter | 3/4 in |
For Maximum Handle Width | 1.6 in |
Overall Height | 6.38 in |
Overall Width | 1.551 in |
Details
Item | Lockout Valve Base |
Maximum Number of Padlocks | 2 |
Lockout Material | Fiberglass Reinforced Nylon |
Lockout Color | Red |
For Handle Type | Large Levers, T-Handle |
Temp. Range | 0 Degrees to 250 Degrees F |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Legend | No Legend |
Includes | Valve Lockout |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 248 Degrees F |
Includes Cable | No |
Vertical Arm Material | Fiberglass Reinforced Nylon |
Resistance Properties | Chemical Resistant, Impact Resistant |
Horizontal Arm Material | Fiberglass Reinforced Nylon |
For Valve Type | Universal |
For Maximum Handle Thickness | 1.1 in |
Includes Blocking Arm | No |
Description
Lockout Valve Base, Blocking Arm Height Not Applicable, For Maximum Padlock Shackle Diameter 3/4 in, Maximum Number of Padlocks 2, Product Type Universal Valve Lockout, Vertical Arm Material Fiberglass Reinforced Nylon, Includes Valve Lockout, Blocking Arm Length Not Applicable, For Handle Type Large Levers, T-Handle, For Maximum Handle Thickness 1.1 in, For Maximum Handle Width 1.6 in, For Valve Type Universal, Horizontal Arm Material Fiberglass Reinforced Nylon, Lockout Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65589)
- BRADY Blind Flange Lockout Device, Red (149230)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- BRADY Lockout Valve Base, Fits Handle Size 1 (50924)
- BRADY Blind Flange Lockout Device, Red (149229)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51388)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- Brady Valve Lockout Devices