Shop All Procedure & Training Products
Brady
Lockout Training, DVD, 25 min.
Mfr # 833918
Zoro # G8520272
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockout/Tagout
- Title Lockout Tagout Global Best Practice Training Video
- Subject Matter Lockout/Tagout
- Format DVD
- Product Type Training Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 833918
- Zoro # G8520272
- UPC # 754473542627
- Country of Origin Belgium
- Category Procedure & Training Products
Dimensions
Depth | 3/8 in |
Details
Item | Lockout Training |
Type | Lockout/Tagout |
Title | Lockout Tagout Global Best Practice Training Video |
Subject Matter | Lockout/Tagout |
Format | DVD |
Product Type | Training Video |
Language | English/French/Portuguese/Chinese/Spanish |
Includes | Employee Quiz, Instructor's Guide, Lockout Tagout Safety Training Video |
Supported Languages | Dutch, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Turkish |
System Requirements | PC with USB |
Number of Components | 1 |
Color | Blue |
Provides | Lockout Procedure Safety Training |
Number of Pages | 0 |
Regulations Covered | UNSPSC 46211502 |
Run Time | 25 min |
Time | 25 min |
Description
Lockout Training, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes Employee Quiz, Instructor's Guide, Lockout Tagout Safety Training Video, Product Type Training Video, Regulations Covered UNSPSC 46211502, Software Delivery Method Not Applicable, Subject Matter Lockout/Tagout, Supported Languages Dutch, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Turkish, Title Lockout Tagout Global Best Practice Training Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- BRADY Training Booklets, Pk10 (66219)
- BRADY Procedure Station (LOSP22)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- BRADY Training Booklet, Pk10 (2112-TEN)
- BRADY Lock out tag out Wallet Cards, PK10 (LOSC13 BI)
- BRADY Manual, Compliance (65558)
- JJ KELLER Labor Law Poster, Fed/STA, FL, SP, 20inH, 3yr (200-FL-3)
- Brady Procedure & Training Products