Shop All Safety Tags & Identification
Brady
Lockout Tool Box, Unfilled
Mfr # 105905
Zoro # G4098044
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout for Safety
- Color Black, Red
- Material Polypropylene
- Height 7-1/8"
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105905
- Zoro # G4098044
- UPC # 754473008826
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 7-1/8" |
Width | 14" |
Case Depth | 5 1/2 in |
Case Width | 14 in |
Case Height | 7 1/8 in |
Depth | 5-1/2" |
Dimensions (H x W) | 7.1 in x 14 in |
Description
Lockout Tool Box, Material Polypropylene, Overall Depth 5.5 in, Overall Height 7.1 in, Overall Width 14 in, Features Nickel-Plated Steel Clasps, (2) Storage Pockets Built into Lid, Includes (1) Toolbox, Language English, Container Color Black/Red, Container Type Tool Box, Legend Lockout for Safety, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- MECHANIX WEAR D15, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black (D15-05-012-100)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- BRADY Lockout Tool Box, Unfilled (105906)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Visitor Expiring Badge, Red/White (95635)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY Lockout Tag, 4" H x 5/8" W, Vinyl (121449)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- Brady Safety Tags & Identification