Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4 x 3 In, Prp, 7/16 In
Mfr # Y88744
Zoro # G907203372
product price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5-3/4 in
- Width 3 in
- Hole Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # Y88744
- Zoro # G907203372
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5-3/4 in |
Width | 3 in |
Hole Size | 7/16 in |
Details
Item | Lockout Tag |
Description
Lockout Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2"W x 3"H Angled Sign Holder, PK10 (112741)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- NMC Fire Extinguisher Do Not Block Sign (M421R)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- BRADY Brady 262-65452 5-3-4 Inchx3 Inch Do Not Operatepaper Lockout Tags (262-65452)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133494)
- BRADY Danger Tag, Do Not Oper, Blck/Rd/Wht, PK10 (145767)
- Brady Safety Tags & Identification