Shop All Identification Labels
Brady
Lockout Tag, 5-3/4 x 3 In, OSHA, Met, PK10
Mfr # 50194
Zoro # G4967882
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lockout Point
- Material Polyester
- Width 3 in
- Height 5 3/4 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50194
- Zoro # G4967882
- UPC # 754473501945
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend EQUIPMENT ID___ENERGY TYPE & MAGNITUDE___SERVICE PROVIDED TO___LOCKOUT POSITION___, Header Lockout Point, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Brief Authorized Employees, Isolate All Energy Sources, Lockout All Control Points, Notify Affected Employees, Release any Stored Energy, Shut Down Equipment, Verify Zero Energy State, Sign Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83901 (83901)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (121110)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- Brady Safety Labels