Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 148863
Zoro # G8519441
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lockout/Tagout Procedure Reference
- Legend Lockout/Tagout Procedure Reference
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 148863
- Zoro # G8519441
- UPC # 754473584344
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Description, Location, Shutdown and Restore-To-Service Sequences, Header Lockout/Tagout Procedure Reference, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Shutdown and Restore-To-Service Sequences, Sign Background Color White, Sign Material Polyester, Sign Out Sections Description, ID#, Location, Signage Type Tag, Write-On Surface Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5290P)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Lockout Tool Box, Unfilled (105905)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- BRADY Tag, Rectangle, Green, 5" H, 3" W, PK25 (56939-PK)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- Brady Safety Tags & Identification