Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 133497
Zoro # G8519353
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Start This Lock/Tag May Only Be Removed By
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 133497
- Zoro # G8519353
- UPC # 754473900694
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- BRADY Fuse Lockout, Fits 13/32 in Fuses, PK6 (65750)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105662)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851OSHADSB)
- NMC Unlawful To Operate This Equipment Wi.. Sign (C627A)
- Brady Safety Tags & Identification