Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Polyester
Mfr # 133493
Zoro # G8520220
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Locked Out Do Not Operate
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133493
- Zoro # G8520220
- UPC # 754473900588
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Locked Out Device, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- SLOGGERS Women's Size 8 Black w/Flowers Rain & Garden Rubber Boot (5016FP08)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65450)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Danger Tag, Do Not Oper, Blck/Rd/Wht, PK10 (145767)
- NMC Danger High Voltage Turn Power Off Sign (D555PB)
- Brady Lockout Tagout