Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H x 3" W, Paper
Mfr # 150578
Zoro # G8520458
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Lock/Tag May Only Be Removed By:
- Material Paper
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150578
- Zoro # G8520458
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, Grommet Material Brass, Header Background Color Black, Red, Header Text Color White, Hole Diameter 3/8 in, Includes (250) Ties
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- CARHARTT Triple Stitch Belt, Brown, 42" L, 1-3/8" W (A000550720111)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- BRADY Group Lockout Box, Heavy Duty Steel, Red (65040)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- BRADY Lockout Tags, 5-3/4" H x 3-1/4" W Label (B30-255-851-OSHADA)
- Brady Safety Tags & Identification