Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H, 3" W, Paper
Mfr # 150579
Zoro # G8520491
product price: $55.89
/pk 100, $0.56/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Lock/Tag May Only Be Removed By:
- Material Paper
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150579
- Zoro # G8520491
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, Grommet Material Brass, Header Background Color Black, Red, Header Text Color White, Hole Diameter 3/8 in, Includes (100) Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150502)
- BRADY Brady® 65520 Lockout Tag- Danger Do Not Operate, 2 Sided, Heavy Duty Polyester, 25/Pack (65520)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- NMC Danger High Voltage Keep Out Sign (D139P)
- Brady Lockout Tagout