Shop All Safety Tags & Identification
Brady
Lockout Tag, 5-3/4" H, 3" W, Paper
Mfr # 133547
Zoro # G8520187
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Material Paper
- Write on Surface Yes
- Height 5 3/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 133547
- Zoro # G8520187
- UPC # 754473900861
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Filter Kit 523-01-29, 1/pk (72010)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- BRADY Portable LockoutKit, Filled, 123Components (LK505E)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- NMC Do Not Start Tag, Pk25 (RPT23G)
- Brady Safety Tags & Identification