Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105699
Zoro # G8519231
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header None/ No Header
- Legend S-1
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105699
- Zoro # G8519231
- UPC # 754473037567
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend S-1, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Orange, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (25) Tags, Includes Ties Yes, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- HY-KO 6In White Plastic Number 4, 5PK (A30304)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- BRADY Lockout Tool Box, Unfilled (105906)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65443)
- NMC Danger Do Not Operate, Bilingual Tag, Pk25 (RPT219ST)
- Brady Lockout Tagout