Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105694
Zoro # G8519082
product price: $69.29
/pk 25, $2.77/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105694
- Zoro # G8519082
- UPC # 754473037512
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend P-1, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Blue, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Rainsuit Polyester Blu 2Pc 2Xl (SPU045-XXL)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- BRADY Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings (65454)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65450)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105645)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- NMC Explosives 1.2 1 Dot Placard Sign (DL131TB)
- Brady Lockout Tagout