Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105686
Zoro # G8519119
product price: $70.85
/pk 25, $2.83/ea
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105686
- Zoro # G8519119
- UPC # 754473037437
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend W-3, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Green, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL INCOM® GHS1004 GHS Information Wall Chart, 18" x 24" (GHS¬†1004.00)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65450)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- BRADY Lockout Tool Box, Unfilled (105906)
- BRADY Group Lockout Box, Heavy Duty Steel, Red (65040)
- NMC Danger Out Of Service Tag, Pk25 (RPT146G)
- Brady Safety Tags & Identification