Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105681
Zoro # G8518671
product price: $69.29
/pk 25, $2.77/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105681
- Zoro # G8518671
- UPC # 754473037383
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend E-3, Header No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, M (N10528)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105645)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- BRADY Brady Lockout Tag- Danger Do Not Operate, Bilingual Engligh/Spanish, Cardstock, 25/Pack (65670)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- Brady Lockout Tagout