Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105680
Zoro # G8518732
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size 1/8 in
- Shape Rectangle
- Thickness 0.06 in
- Material polypropylene
- Withstand Pull Force Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105680
- Zoro # G8518732
- UPC # 754473037376
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 1/8 in |
Height | 1 1/2 in |
Width | 3 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend E-2, Header No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4018-XXL (11))
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105655)
- BRADY Portable LockoutKit, Filled, 123Components (LK505E)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- Brady Safety Tags & Identification