Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105679
Zoro # G8518708
product price: $72.75
/pk 25, $2.91/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header None/ No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105679
- Zoro # G8518708
- UPC # 754473037369
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend E-1, Header None/ No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (25) Tags, Includes Ties Yes, Legend Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- ARMOR GUYS Nitrile Disposable Gloves, Nitrile, L, Hi-Vis Yellow (36414500L)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- BRADY Group Lockout Box, Heavy Duty Steel, Red (65040)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- BRADY Fuse Lockout, Fits 13/32 in Fuses, PK6 (65750)
- BRADY Heavy Duty Laminated Labels Plastic 25PK (131554)
- BRADY Brady® 65520 Lockout Tag- Danger Do Not Operate, 2 Sided, Heavy Duty Polyester, 25/Pack (65520)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- Brady Lockout Tagout