Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105676
Zoro # G8518699
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105676
- Zoro # G8518699
- UPC # 754473037338
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend CP-3, Header No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, For Use With Control Panel, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- BRADY Group Lockout Box, Heavy Duty Steel, Red (65040)
- BRADY Lockout Tags, 5-3/4" H x 3-1/4" W Label (B30-255-851-OSHADA)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- BRADY Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6 (50280)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG13ST)
- Brady Lockout Tagout