Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105672
Zoro # G8519012
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header None/ No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105672
- Zoro # G8519012
- UPC # 754473037291
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend G-4, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Gray, Size XL (7024-12PR)
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY SCAFFTAG Inserts: SCAFFTAG READY FOR USE: REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: , 100PK (SCAF-STSI 681)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105645)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65443)
- BRADY Lockout Tool Box, Unfilled (105905)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- Brady Lockout Tagout