Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105658
Zoro # G8518918
original price:
$17.24
10% off
new price: $15.47
/ea
$15.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105658
- Zoro # G8518918
- UPC # 754473037154
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend P-5, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Blue, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (5) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- BRADY Forklift Tag Inserts, 7.63" x 5.75", PK100 (FLT-ETSI 583)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- NMC Caution Barricade Tag (TAR160)
- Brady Lockout Tagout