Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105654
Zoro # G8518848
product price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header None/ No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105654
- Zoro # G8518848
- UPC # 754473037116
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend P-1, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Blue, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105655)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105658)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105669)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125TB10)
- Brady Lockout Tagout