Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105653
Zoro # G8518769
product price: $15.47
/pk 5, $3.09/ea
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header None/ No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105653
- Zoro # G8518769
- UPC # 754473037109
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend S-5, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Red, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- VESTIL Cylinder Storage Stand (SACR-2)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- Brady Lockout Tagout