Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105645
Zoro # G8518662
original price:
$17.02
4% off
new price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size 1/8 in
- Width 3 in
- Legend Style Text
- Thickness 0.06 in
- Withstand Pull Force Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105645
- Zoro # G8518662
- UPC # 754473037024
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 1/8 in |
Width | 3 in |
Height | 1 1/2 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend W-2, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Green, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (5) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, S, White, PR (BO600-S)
- BLACKCANYON OUTFITTERS Brown, Jersey Gloves, L, PK3 (65090/L3B)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- NMC Fire Extinguisher Sign (M23FR)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105644)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- BRADY PortableLockoutKit, Fill, Electrical, Pouch (95548)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- BRADY SCAFFTAG Inserts: SCAFFTAG READY FOR USE: REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: , 100PK (SCAF-STSI 681)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, TAG BOARD (DL136BTB)
- Brady Safety Tags & Identification