Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105644
Zoro # G8518723
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105644
- Zoro # G8518723
- UPC # 754473037017
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend W-1, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Green, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (5) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- VISWERX Hi-Vis Split Leather Palm Glove LG (127-11022)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105645)
- BRADY Brady Lockout Tag- Danger Do Not Operate, Bilingual Engligh/Spanish, Cardstock, 25/Pack (65670)
- BRADY Heavy Duty Laminated Labels Plastic 25PK (131554)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- BRADY Lockout Tool Box, Unfilled (105905)
- NMC Warning Defective Do Not Use Tag, Pk25 (RPT130G)
- Brady Safety Tags & Identification