Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105643
Zoro # G8518592
product price: $19.39
/pk 5, $3.88/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header None/ No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105643
- Zoro # G8518592
- UPC # 754473037000
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/4 in |
Description
Lockout Tag, Front Side Legend E-5, Header None/ No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- BRADY Lockout Tool Box, Unfilled (105906)
- BRADY Group Lockout Box, Hinged, 40 Padlocks (65672)
- BRADY Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6 (50280)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- 3M Lockout System, 1 inch Spacing (PS-1010)
- Brady Safety Tags & Identification