Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105640
Zoro # G8518647
product price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105640
- Zoro # G8518647
- UPC # 754473036973
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend E-2, Header No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (5) Tags, Includes Ties Yes, Legend Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- BRADY Brady® 65520 Lockout Tag- Danger Do Not Operate, 2 Sided, Heavy Duty Polyester, 25/Pack (65520)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105645)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- NMC Equipment Safety Procedures Sign (M771P)
- Brady Lockout Tagout