Shop All Lockout Safety Kits
Brady
Lockout Station, Valve Lockout, 6 Padlocks
Mfr # LC391E
Zoro # G4894391
Free Shipping & Returns
$294.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Component Numeral Sheet, (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Lockout Mini Poster (41995), (1) OSHA Lockout Summary Sheet, (1) Plug Lockout (45841), (1) White Lockout Board, (100) Cable Ties (45429), (25) Danger Tag (49286), (3) 1.5 in Steel Lockout Hasps (49255), (3) Aluminum Lockout Padlocks 1.5 in Shackle KD Red (99615), (3) 1 1/2 in Shackle Aluminum Lockout Padlocks KD Yellow (99618)
- Material Acrylic
- For Lockout Type Valve
- Max. Number of Padlocks 6
- Number of Components 88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LC391E
- Zoro # G4894391
- UPC # 754473455439
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Height | 17 in |
Width | 14 in |
Depth | 2 7/8 in |
Dimensions (H x W) | 17 in x 14 in |
Overall Depth | 2.88 in |
Overall Height | 17 in |
Overall Width | 14 in |
Delete - Station Size | Large (40+ Lockout Devices) |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (1) Plug Lockout (45841), Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 88, Number of Padlocks Included 6, Number of Tags Included 25, Visibility Inside Board Only, For Lockout Type Valve, Language English, Mount Type Wall Mount, Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- TOMMYCO Safefoam Kneeler Mixed (OP888)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Portable LockoutKit, Electrical/Valve, 123 (45249)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- Brady Lockout Tagout