Shop All Lockout Safety Kits
Brady
Lockout Station, Unfilled, 30 In H
Mfr # 50993
Zoro # G1372655
product price: $447.29
/ea
Free Shipping & Returns
$447.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Language English
- Standards OSHA 1910.147
- Number of Components 0
- Filled/Unfilled Unfilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50993
- Zoro # G1372655
- UPC # 754473509934
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Overall Depth | 5.25 in |
Overall Width | 25 in |
Dimensions (H x W) | 30 in x 25 in |
Overall Height | 30 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Legend Lockout Station, Legend Color Red, Legend Type Text, Material Polystyrene, Mounting Location Wall, Number of Compartments 5, Number of Hooks 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA258G/10-H5)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- BRADY Portable Lockout Kit, Electrical/Valve, 19 (105956)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- MASTER LOCK Padlock Station, Unfilled, 1 Component (S125)
- Brady Lockout Safety Kits