Shop All Lockout Safety Kits
Brady
Lockout Station, Unfilled, 21-1/2 In H
Mfr # 50992
Zoro # G1726277
original price:
$304.66
17% off
new price: $251.09
/ea
Free Shipping & Returns
$251.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA 1910.147
- Language English
- Wall Mounting Yes
- Portable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50992
- Zoro # G1726277
- UPC # 754473509927
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 21.5 in x 23.5 in |
Overall Depth | 0.19 in |
Overall Height | 21.5 in |
Overall Width | 23.5 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Yellow, Legend Lockout Station, Legend Color Yellow, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 4, Number of Hooks 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- CONDOR Portable Lockout Kit, Gray, 5" H (437R65)
- Brady Lockout Tagout