Shop All Lockout Safety Kits
Brady
Lockout Station, Unfilled, 19-1/2 In W
Mfr # 50994
Zoro # G5763091
product price: $277.19
/ea
Free Shipping & Returns
$277.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Legend Lockout Station
- Portable No
- Lockout Visibility Board Only
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50994
- Zoro # G5763091
- UPC # 754473509941
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 26 in x 19.5 in |
Overall Depth | 5 in |
Overall Width | 19.5 in |
Overall Height | 26 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Includes (6) Key Hooks, Legend Lockout Station, Legend Color Red, Legend Type Text, Material Polystyrene, Mounting Location Wall, Number of Hooks 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- BRADY Lockout Pouch, Red, Unfilled (121502)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- Brady Lockout Safety Kits