Shop All Lockout Safety Kits
Brady
Lockout Station, Unfilled, 17 In W
Mfr # 105942
Zoro # G5200605
Free Shipping & Returns
$110.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Components 0
- Legend Lockout Station
- Number of Hooks 4
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105942
- Zoro # G5200605
- UPC # 754473034702
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 17 in x 17 in |
Overall Height | 17 in |
Overall Depth | 6.75 in |
Overall Width | 17 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language English, Mount Type Wall Mount, Background Color Yellow, Includes (1) Handle, (1) Panel, Includes Mounting Hardware Yes, Legend Lockout Station, Legend Type Text, Material Polypropylene, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- ZING Lockout Tagout Kit (7155-USA)
- Brady Lockout Safety Kits