Brady

Lockout Station, Unfilled, 16 In H, Blk/Ylw


product price: $52.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Unstocked Station
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Color Black/Yellow
  • Number of Padlocks Held 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 16 in
Dimensions (H x W) 16 in x 14 in
Overall Width 14 in

Description

Lockout Station, Cover Type Open Front, Filled No, Number of Lockouts Included 0, Number of Padlocks Included 0, Visibility Inside Board Only, Language English, Spanish, Background Color Yellow, Includes Unstocked Station, Legend Lockout Station Centro De Seguridad, Legend Color Black, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Hooks 6, Number of Padlocks Held 6, Overall Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.