Shop All Lockout Safety Kits
Brady
Lockout Station, Unfilled, 13-1/4 In W
Mfr # 105932
Zoro # G4967706
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA 1910.147
- Material Polypropylene
- Wall Mounting Yes
- Lockout Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105932
- Zoro # G4967706
- UPC # 754473034603
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Height | 17 in |
Overall Depth | 2.5 in |
Dimensions (H x W) | 17 in x 13.25 in |
Overall Width | 13.25 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language English, Mount Type Wall Mount, Background Color Yellow, Includes Padlock Station Only, Legend Padlocks Station, Legend Type Text, Material Polypropylene, Mounting Location Wall, Overall Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, 3M 6000 Series, Nuisance Organic Vapor/P100, Bayonet, Magenta, 2 Pack (2097)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40237)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Lockout Station, Filled, Electrical, 1 Lock (3075)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- Brady Lockout Safety Kits