Shop All Lockout Safety Kits
Brady
Lockout Station Kit, 7-1/2" H, Gray
Mfr # 134030
Zoro # G8518437
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 1/2 in Steel Lockout Hasp (49255), (1) Canvas Lockout Pouch (87943), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Safety Card, (1) Lockout Tag with Ties, (1) Nylon Lockout Padlock 1.5 in Shackle KD Black (99580)
- Filled/Unfilled Filled
- For Lockout Type General
- Color Gray
- Number of Components 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 134030
- Zoro # G8518437
- UPC # 754473913175
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 7.5 in |
Dimensions (H x W) | 7.5 in x 12 in |
Overall Width | 12 in |
Overall Depth | 8 in |
Description
Lockout Station Kit, Cover Type Closed, Filled Yes, Number of Lockouts Included 6, Number of Padlocks Included 1, Number of Tags Included 1, For Lockout Type General, Language English, Background Color Gray, Includes (1) 1 1/2 in Steel Lockout Hasp (49255), (1) Canvas Lockout Pouch (87943), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Safety Card, (1) Lockout Tag with Ties, (1) Nylon Lockout Padlock 1.5 in Shackle KD Black (99580), Key Type Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L50 (469L50)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- CONDOR Lockout Station, Black/Yellow, 14" H (437R73)
- Brady Lockout Tagout