Shop All Lockout Safety Kits
Brady
Lockout Station, General Purpose, Unfilled
Mfr # 99021
Zoro # G9404622
product price: $417.59
/ea
Free Shipping & Returns
$417.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lockout Type General Lockout/Tagout
- Color Tan
- Number of Padlocks Held 0
- Includes (1) Tag index, (10) Numbered Tags, (2) Keys
- Portable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99021
- Zoro # G9404622
- UPC # 754473990213
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 5.5 in |
Overall Height | 21.63 in |
Dimensions (H x W) | 21.625 in x 16.5 in |
Overall Width | 16.5 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language Not Applicable, Mount Type Wall Mount, Background Color Beige, Finish Powder Coated, Includes (1) Tag index, (10) Numbered Tags, (2) Keys, Includes Mounting Hardware Yes, Legend No Legend, Legend Type Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- Brady Lockout Safety Kits