Shop All Lockout Safety Kits
Brady
Lockout Station, General Purpose, Tan
Mfr # 95700
Zoro # G9404577
product price: $89.09
/ea
Free Shipping & Returns
$89.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lockout Type General Lockout/Tagout
- Color Tan
- Number of Padlocks Held 0
- Includes (2) Keys
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95700
- Zoro # G9404577
- UPC # 754473957001
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 12.125 in x 8 in |
Overall Height | 12.13 in |
Overall Depth | 2.63 in |
Overall Width | 8 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language Not Applicable, Mount Type Wall Mount, Background Color Tan, Includes (2) Keys, Includes Mounting Hardware Yes, Legend No Legend, Legend Type Blank, Material Steel, Mounting Location Wall, Overall Depth 2.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Purple (495858)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size XL (64-1-SLF-XL)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Lockout Station, Filled, Electrical, 1 Lock (3075)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- CONDOR Portable Lockout Kit, Black, 4-3/4" H (437R66)
- Brady Lockout Safety Kits