Shop All Lockout Safety Kits
Brady
Lockout Station, Filled, Electrical, 1 Lock
Mfr # 3075
Zoro # G0638565
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Circuit Breaker Board (45987), (1) Danger Lockout Tag (45654), (1) Single-Pole Breaker Lockout (45300), (1) 3/4 in Shackle Steel Lockout Padlock KD Red (143126), (2) Multi-Pole Breaker Lockouts (45307)
- Filled/Unfilled Filled
- For Lockout Type Electrical
- Number of Components 5
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3075
- Zoro # G0638565
- UPC # 754473452797
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 8 in |
Overall Width | 6.25 in |
Dimensions (H x W) | 8 in x 6.25 in |
Overall Depth | 2.75 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (1) Single-Pole Breaker Lockout (45300), (2) Multi-Pole Breaker Lockout (45307), Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 5, Number of Padlocks Included 1, Number of Tags Included 1, Visibility Inside Board Only, For Lockout Type Electrical, Language English, Mount Type Wall Mount, Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- NMC Glow In Case Of Fire Use Stairways Braille Sign (GADA111BK)
- ANSELL VF, Gen-Purp Glove, 10, Navy, 20KJ42, PR (11-818VP)
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- Brady Lockout Safety Kits