Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Lockout Station, Filled, Elctrical, 16 In H (Discontinued)
Mfr # 99709
Zoro # G4967681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Color Black/Yellow
- Lockout Visibility No
- Material Metal
- Number of Components 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99709
- Zoro # G4967681
- UPC # 754473997090
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Width | 14 in |
Height | 16 in |
Depth | 6 in |
Delete - Station Size | Medium (20-40 Lockout Devices) |
Dimensions (H x W) | 16 in x 14 in |
Description
Lockout Station, Number of Padlocks Included 6, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.