Brady

Lockout Station, Filled, 8 In H (Discontinued)


This Product is Discontinued
Shop for all Lockout Safety Kits

Key Features

  • For Lockout Type General Lockout/Tagout
  • Color Yellow
  • Number of Padlocks Held 1
  • Material Plastic
  • Portable No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 24 in
Overall Height 30 in
Overall Depth 0.19 in
Dimensions (H x W) 30 in x 24 in

Description

Lockout Station, Cover Type Open Front, Filled Yes, Number of Lockouts Included 9, Number of Padlocks Included 1, Number of Tags Included 2, Visibility Inside Board Only, Language English, Background Color Yellow, Includes (1) 1 1/2 in Steel Lockout Hasp (49255), (1) Micro Lockout Board (45527), (1) 3/4 in Shackle Steel Lockout Padlock KD Red (143126), (2) Danger Lockout Tags (45654), (5) 7 in Cable Ties (44761), Includes Mounting Hardware No, Key Type Keyed Different, Legend Lockout Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products