Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Lockout Station, Filled, 5 Locks (Discontinued)
Mfr # 105928
Zoro # G4894172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application General Lockout/Tagout
- Legend Padlocks Station
- Color Yellow
- Number of Components 14
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105928
- Zoro # G4894172
- UPC # 754473034566
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Depth | 2 1/2 in |
Height | 17 in |
Width | 13 1/4 in |
Overall Width | 13.25 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Overall Height | 17 in |
Overall Depth | 2.5 in |
Dimensions (H x W) | 17 in x 13.25 in |
Description
Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 14, Number of Padlocks Included 5, Number of Tags Included 5, Language English, Background Color Yellow, Includes (2) 1.5 in Group Lockout Hasp (65376), (2) Steel Group Lockout Hasps (65375), (5) Danger Lockout Tags (65520), (5) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), Key Type Keyed Different, Legend Padlocks Station, Legend Type Text, Material Polypropylene, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.