Shop All Lockout Safety Kits
Brady
Lockout Station, Filled, 15 Components
Mfr # 105929
Zoro # G7469497
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Keyed Different Steel Padlocks, (5) Heavy Duty Reusable Lockout Tags With Nylon Cable Ties, (2) 1 in Group Lockout Hasps, (2) 1-1/2 in Group Lockout Hasps
- For Lockout Type General Lockout/Tagout
- Color Yellow
- Language English
- Lockout Visibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105929
- Zoro # G7469497
- UPC # 754473034573
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 13.25 in |
Dimensions (H x W) | 17 in x 13.25 in |
Overall Depth | 2.5 in |
Overall Height | 17 in |
Description
Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 15, Number of Padlocks Included 5, Number of Tags Included 5, Language English, Background Color Yellow, Includes (1) 3/4 in Shackle Steel Lockout Padlock KD Red (143126), (2) 1.5 in Group Lockout Hasp (65376), (2) Steel Group Lockout Hasps (65375), (5) Danger Lockout Tags (65520), (5) Steel Lockout Padlock 0.75 in Shackle KD Red (143126), Key Type Keyed Different, Legend Padlocks Station, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- Brady Lockout Safety Kits