Shop All Lockout Safety Kits
Brady
Lockout Station, Electrical/Valve, Filled
Mfr # 105934
Zoro # G6065105
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Adjustable Gate Valve Lockout, (1) All Purpose Cable Lockout, (1) Ball Valve Lockout, (1) 3 in 1 Plug Lockout, (2) 120/277V Clamp-On Breaker Lockouts With Cleats, (1) 480/600V Clamp-On Breaker Lockout With Cleat, (2) Universal Multipole Breaker Lockouts, (2) 1 in Group Lockout Hasps, (1) 1-1/2 in Group Lockout Hasp, (6) Keyed Different Safety Padlocks, (6) Heavy duty Reusable Lockout Tags With Nylon Cable Ties
- Material Polypropylene
- Height 17 in
- Width 17 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105934
- Zoro # G6065105
- UPC # 754473034627
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Height | 17 in |
Width | 17 in |
Depth | 6 3/4 in |
Delete - Station Size | Medium (20-40 Lockout Devices) |
Dimensions (H x W) | 17 in x 17 in |
Overall Width | 17 in |
Overall Depth | 6.75 in |
Overall Height | 17 in |
Description
Lockout Station, Cable Lockouts Included (1) All Purpose Cable Lockout (50943), Cover Type Closed, Electrical Lockouts Included (1) 3-in-1 Plug Lockout (45842), (1) 480/600V Clamp-On Breaker Lockout (65397), (2) 120/277V Clamp-On Breaker Lockouts (65396), (2) Universal Multi-Pole Breaker Lockouts (66321), Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 25, Number of Padlocks Included 6, Number of Tags Included 6, Visibility Inside None, For Lockout Type Electrical & Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Portable Lockout Kit, Electrical/Valve, 19 (105956)
- BRADY Portable LockoutKit, Electrical/Valve, 123 (45249)
- BRADY Portable Lockout Kit, Filled, Valve, 29 (31510)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- Brady Lockout Safety Kits