Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Lockout Station, Elctrcl/Vlve, Keyed Alike (Discontinued)
Mfr # LC517E
Zoro # G3161426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical/Valve Lockout
- Includes (1) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (1) Lockout Tagout Station (45560), (2) 3-In-1 Plug Lockouts (45842), (2) Gate Valve Lockout 2.5 to 5 in (65561), (25) Danger Tags (49310), (3) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), (3) Nylon Lockout Padlocks 1.5 in Shackle KD Yellow (99570), (50) 7 in Cable Ties (44761), (6) 1.5 in Steel Lockout Hasp (49255)
- For Lockout Type Electrical & Valve
- Color White
- Number of Components 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LC517E
- Zoro # G3161426
- UPC # 754473455576
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Width | 15 in |
Depth | 9 1/2 in |
Height | 30 1/4 in |
Delete - Station Size | Large (40+ Lockout Devices) |
Overall Height | 30.25 in |
Overall Width | 15 in |
Overall Depth | 9.5 in |
Dimensions (H x W) | 30.25 in x 15 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (2) 3-in-1 Plug Lockouts (45842), Filled Yes, Number of Hasps Included 6, Number of Lockouts Included 94, Number of Padlocks Included 6, Number of Tags Included 25, Visibility Inside Clear Door/Window, For Lockout Type Electrical & Valve, Language English, Background Color White, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.