Shop All Lockout Safety Kits
Brady
Lockout Station, 5-1/4" H x 7-3/4" W
Mfr # 148865
Zoro # G8519679
product price: $18.44
/ea
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
- Filled/Unfilled Unfilled
- For Lockout Type General Lockout/Tagout
- Color Yellow
- Number of Components 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148865
- Zoro # G8519679
- UPC # 754473036966
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 1.06 in |
Dimensions (H x W) | 5.19 in x 7.64 in |
Overall Width | 7.64 in |
Overall Height | 5.19 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 7, Number of Padlocks Included 0, Number of Tags Included 3, Visibility Inside None, Language English, French, Spanish, Mount Type Not Applicable, Background Color Yellow, Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, XL, Gold/Yellow, Unlined, Elkskin, PR (48WU07)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- POWERWELD Economy 5 Finger Welding Gloves (PW1001)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (125G)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- BRADY Lockout Station, Unfilled, Red/White (50996)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- Brady Lockout Safety Kits