Shop All Lockout Safety Kits
Brady
Lockout Station, 5-1/4" H x 7-3/4" W
Mfr # 148862
Zoro # G8519539
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
- Filled/Unfilled Unfilled
- For Lockout Type General Lockout/Tagout
- Color Blue
- Number of Components 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 148862
- Zoro # G8519539
- UPC # 754473036935
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 5.19 in |
Overall Width | 7.64 in |
Overall Depth | 1.06 in |
Dimensions (H x W) | 5.19 in x 7.64 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 7, Number of Padlocks Included 0, Number of Tags Included 3, Visibility Inside None, Language English, French, Spanish, Mount Type Not Applicable, Background Color Blue, Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3102)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- Brady Lockout Tagout