Shop All Lockout Safety Kits
Brady
Lockout Station, 5-1/4" H x 7-3/4" W
Mfr # 148861
Zoro # G8519478
product price: $18.44
/ea
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
- For Lockout Type General Lockout/Tagout
- Color Green
- Number of Components 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148861
- Zoro # G8519478
- UPC # 754473036928
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 5.19 in |
Overall Width | 7.64 in |
Dimensions (H x W) | 5.19 in x 7.64 in |
Overall Depth | 1.06 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 7, Number of Padlocks Included 0, Number of Tags Included 3, Visibility Inside None, Language English, French, Spanish, Mount Type Not Applicable, Background Color Green, Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- GUARDIAN Double Lane Speed Hump 20FtLx3FtW (DH-SP-22-20)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR (85590)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441S)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Lockout Station, Filled, Electrical, 1 Lock (3075)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- BRADY Portable LockoutKit, Electrical/Valve, 123 (45249)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- Brady Lockout Tagout