Shop All Lockout Safety Kits
Brady
Lockout Station, 3.5" D, 16" H, 14" W
Mfr # 153684
Zoro # G006878907
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock and Device Station (170397), (1) Nylon Safety Lockout Padlock 12 Pack-Keyed Alike (SDPL-RED-38ST-KA12), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (20) Lockout Tags (65520), (20) Zip Ties
- Number of Padlocks Included 1
- Standards OSHA 1910.147
- Key Type Keyed Alike
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 153684
- Zoro # G006878907
- UPC # 888434586761
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 16 in |
Overall Width | 14 in |
Overall Depth | 3.5 in |
Dimensions (H x W) | 16 in x 14 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 25, Number of Padlocks Included 1, Number of Tags Included 20, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.Auth...Belt (MSR630D-YW-AUTHYB-90)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- Brady Lockout Safety Kits