Shop All Lockout Safety Kits
Brady
Lockout Station, 3.5" D, 16" H, 14" W
Mfr # 153683
Zoro # G606878796
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock and Device Station (170397), (12) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD12), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (20) Lockout Tags (65520), (20) Zip Ties
- Standards OSHA 1910.147
- Number of Padlocks Included 12
- Key Type Keyed Different
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153683
- Zoro # G606878796
- UPC # 888434586754
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 16 in |
Overall Depth | 3.5 in |
Overall Width | 14 in |
Dimensions (H x W) | 16 in x 14 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 36, Number of Padlocks Included 12, Number of Tags Included 20, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170G)
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- Brady Lockout Safety Kits