Shop All Lockout Safety Kits
Brady
Lockout Station, 3.5" D, 16" H, 14" W
Mfr # 153682
Zoro # G406878828
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock and Device Station (170397), (1) Nylon Safety Lockout Padlock, (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Keyed Alike (SDPL-RED-38ST-KA6)
- Number of Padlocks Included 1
- Standards OSHA 1910.147
- Key Type Keyed Alike
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 153682
- Zoro # G406878828
- UPC # 888434586747
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 3.5 in |
Overall Height | 16 in |
Overall Width | 14 in |
Dimensions (H x W) | 16 in x 14 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 13, Number of Padlocks Included 1, Number of Tags Included 10, Language English, French, Spanish, Background Color Yellow, Includes (1) Lock and Device Station (170397), (1) Nylon Safety Lockout Padlock, (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Keyed Alike (SDPL-RED-38ST-KA6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- Brady Lockout Tagout